Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Oregon Pto Control Cable For John Deere Most 102, 105, 115, 125, 135, L100
Mfr # 290-600
Zoro # G604263310
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Part John Deere GX20078, GX23000, GY20156, GY21106
- Conduit Length 58-1/2 in
- Cable Ends Eyelet One End, Spring On Other
- Cable Length 77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-600
- Zoro # G604263310
- UPC # 23899499458
- Country of Origin Mexico
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 58-1/2 in |
Cable Length | 77 in |
Details
Replaces OEM Part | John Deere GX20078, GX23000, GY20156, GY21106 |
Cable Ends | Eyelet One End, Spring On Other |
Description
Stens Clutch Cables keep tractors and riding mowers working smoothly and flawlessly. This cable provides the connection between the transmission clutch linkage and the clutch pedal mechanism. When you push down on the pedal, the clutch cable pulls the clutch linkage to disengage the clutch for smooth shifting of the transmission. Stens clutch cables are made from premium quality materials to resist stretching, breaking or snapping from stress or heavy load. A new Stens clutch cable will restore easy pressing of the clutch pedal for more responsive equipment operation. The cable also allows the clutch pedal to spring back to its normal position when not being depressed. The durability of a Stens clutch cable means you’ll get a longer service life with less frequent replacement. Stens has sized these cables according to original equipment specifications for easier installation and optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- MTD Handle Asm Chainsaw (953-08130)
- SNOWEX 12-Gallon Walk Behind Electric Sprayer (SL-80)
- GILMOUR Adapter Garden Hose 3/4X3/4In (807074-1001)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50 (770-738)
- STENS Solid State Module For Briggs And Stratton 440-445 (440-445)
- STENS Starter Spring 155-069 For Lawn-Boy 604257 (155-069)
- STENS Starter Solenoid For Scag Freedom Z, Swzt Walk Behind 483278 435-435 (435-435)
- STENS Fuel Tank 125-560 For Honda 17510-Ze1-030Za (125-560)
- STENS Carburetor 520-856 For Mtd 951-14023A (520-856)
- AFTERMARKET Gear Shift Lever Spring (192007M1)
- Stens Riding Lawn Mower & Small Tractor Parts