Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Oil Seals 495-220 For Stihl 9640 003 1600
Mfr # 495-220
Zoro # G404264524
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.165 in
- Replaces OEM Part Stihl 9640 003 1600
- Inside Dia. 0.56 in
- Outside Dia. 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 495-220
- Zoro # G404264524
- UPC # 23899466153
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.165 in |
Inside Dia. | 0.56 in |
Outside Dia. | 1.17 in |
Details
Replaces OEM Part | Stihl 9640 003 1600 |
Description
Stens Oil Seals are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNESS PEST DEFENSE Glue Trap, 6-1/2 In. L, 5 In. W, PK2 (106-0-024)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- CIMARRON SPORTS Cimarron Sports CM-55CABKIT 55 ft. Cable Kit (CMW-55CABKIT)
- STENS Pto Switch For John Deere Most 130, 160, 165, 170, 175, 180, 185 (430-514)
- STENS Fuel Service Kit 120-335 For Honda 91424-Z5F-802 (120-335)
- STENS Trueblue 100' Starter Rope For Diameter 3/32", Length 100'; 146-903 (146-903)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50 (770-738)
- STENS Engine Maintenance Kit 785-531 For Briggs & Stratton 5135B (785-531)
- STENS Braid Starter Rope For Diameter 7/32", Length 100'; 145-628 (145-628)
- AFTERMARKET FilterAir Fits Donaldson Models (P786889)
- Stens Lawn Mowers & Accessories