Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Oil Seal For Briggs & Stratton 210702, 210807, 121702, 212707, 31E877 795387
Mfr # 495-012
Zoro # G304264884
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Replaces OEM Part Briggs & Stratton 690947, 791892, 795387
- Outside Dia. 2.14 in
- Inside Dia. 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 495-012
- Zoro # G304264884
- UPC # 23899534869
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Dia. | 2.14 in |
Inside Dia. | 1.6 in |
Details
Thickness | 0.25 in |
Replaces OEM Part | Briggs & Stratton 690947, 791892, 795387 |
Description
Stens Oil Seals are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Cleaning Nozzle Metal (857302-1012)
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Jockey Red (194061036532)
- NYLGLO Maryland Flag, 5x8 Ft, Nylon (142380)
- STENS Grease Gun Adapter For Fits All Types Of Grease Guns; 705-822 (705-822)
- STENS Choke Cable For Cub Cadet 946-04121 290-631 (290-631)
- STENS Oem Replacement Idler Pulley For Ariens Gravely Pm100 Pm200 280-123 (280-123)
- STENS Heavy-Duty Flat Idler 280-370 (280-370)
- STENS Transmission Filter For Exmark Lazer Z Xp Bobcat 310 Mowers 120-710 (120-710)
- STENS Engine Maintenance Kit 785-698 For Kawasaki 92070-2112 (785-698)
- AFTERMARKET 8E5346 New Ripper Shank Fits Caterpillar Fits CAT Dozer Models (DOP80-0032)
- Stens Riding Lawn Mower & Small Tractor Parts