Shop All Engine Oil Filters
Stens
Oil Filter Shop Pack 055-109-12 For Kohler Cv11-Cv22 20715100
Mfr # 055-109-12
Zoro # G804246915
Free Shipping & Returns
$159.99
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
- Brand Stens
- MFR # 055-109-12
- Zoro # G804246915
- UPC # 23899553242
- Country of Origin United States
- Category Engine Oil Filters
Description
Combining the best of value and performance, Stens oil filters protect your engine from particles that could cause harmful deposits. The filter medium traps particles, keeping them from traveling with the oil throughout the system. To boost effectiveness, filter mediums are folded into pleats to increase the surface area for capturing particles. When indicated, Stens oil filters have pressure relief valves and anti-drain valves. Pressure relief valves open to allow oil to flow if the filter medium becomes too saturated. This valve protects the engine from oil starvation. An anti-drain valve prevents oil from emptying from the filter when the engine is off. This feature is important so that the engine receives sufficient oil when started. An anti-drain valve reduces engine wear that can occur due to insufficient lubrication on start up. On top of best-in-class performance, Stens oil filters are value priced to be easy on the budget compared with many competitive products. Most Stens oil filters are made in the USA.
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
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H (Mix771-40257)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X64)
- STENS Deck Wheel For Bobcat Bzt2190, Bzt2210, Bzt2250, Bzt2260 2721512; 210-132 (210-132)
- DISNEY BUZZ LGTYEAR AIRBLOWN (115939)
- STENS Oil Filter For Subaru Eh18V Eh64 Eh65 Engines 058-025 (058-025)
- STENS Oil Filter Shop Pack 120-990 For Kawasaki 49065-7010 (120-990)
- STENS Oil Filter 120-485 For Briggs & Stratton 492932S (120-485)
- STENS Oil Filter For Jacobsen Ch11-Ch25, Cv11-Cv22, M18-M20 Lawn Mowers (120-360)
- STENS Bobcat 6632745 Oil Filter (120-776)
- STENS Hydraulic Oil Filter 120-166 For John Deere Am131054 (120-166)
- SUNBELT Oil Filter 5" x3" x3" (A-B1SB6676)
- Stens Engine Oil Filters