Shop All Engine Oil Filters
Stens
Oil Filter For Kohler Cv11-Cv22 Ch11-Ch25 Engines Husqvarna 055-109
Mfr # 055-109
Zoro # G604246818
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-7/16 in
- Replaces Ariens 20715100, Husqvarna 531307392, Kohler 25 050 27, 25 050 27-S, 25 050 33-S, 25 050 34-S, 52 050 02, 52 050 02BP, 52 050 02-S, 52 050 02-S1
- Outside Dia. 3 in
- Micron 29
- Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 055-109
- Zoro # G604246818
- UPC # 87206488573
- Country of Origin United States
- Category Engine Oil Filters
Dimensions
Height | 3-7/16 in |
Outside Dia. | 3 in |
Thread Size | 3/4"-16 |
Details
Replaces | Ariens 20715100, Husqvarna 531307392, Kohler 25 050 27, 25 050 27-S, 25 050 33-S, 25 050 34-S, 52 050 02, 52 050 02BP, 52 050 02-S, 52 050 02-S1 |
Micron | 29 |
Description
Combining the best of value and performance, Stens oil filters protect your engine from particles that could cause harmful deposits. The filter medium traps particles, keeping them from traveling with the oil throughout the system. To boost effectiveness, filter mediums are folded into pleats to increase the surface area for capturing particles. When indicated, Stens oil filters have pressure relief valves and anti-drain valves. Pressure relief valves open to allow oil to flow if the filter medium becomes too saturated. This valve protects the engine from oil starvation. An anti-drain valve prevents oil from emptying from the filter when the engine is off. This feature is important so that the engine receives sufficient oil when started. An anti-drain valve reduces engine wear that can occur due to insufficient lubrication on start up. On top of best-in-class performance, Stens oil filters are value priced to be easy on the budget compared with many competitive products. Most Stens oil filters are made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGGLEHOUNDS HuggleFleece Pink Fleece Man Pet Toy Medium (40143)
- EPIC REPELLENTS 22 lb. Armadillo Scram Professional Repellent (5725)
- MILLER MFG Pet Lodge Wire Cage Clips 1 lb. Bag (2353)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 4'x250' (50004)
- STENS Oil Filter For Subaru Eh18V Eh64 Eh65 Engines 058-025 (058-025)
- STENS Hydraulic Oil Filter 120-166 For John Deere Am131054 (120-166)
- STENS Oil Filter Shop Pack 120-990 For Kawasaki 49065-7010 (120-990)
- STENS New 055-101 Oil Filter For Kohler K482-K582 277233-S, 277233 (055-101)
- STENS Oil Filter For Kawasaki Fh381-721V, Fh601-770D, Fj180V Lawn Mowers (120-634)
- STENS Bobcat 6632745 Oil Filter (120-776)
- A & I PRODUCTS Filter, Oil 3" x3" x6" (A-1882916M91)
- Stens Engine Oil Filters