Shop All Trimmer Accessories
Stens
Oil Filter, 3 1/8 In.
Mfr # 120360
Zoro # G3911415
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter OD 3 in
- For Use With Honda EM5000 and water cooled engines HOWARD PRICE 1260 with Yanmar engines John Deere 300, F912, 915, 925, 932, 935, 1445, 1545, 1565, 3245C Mowers, 7500, 8000 E-Cut and 8500 E-Cut Hybrid Fairway Mowers, 3215, 3215A, 3215B, 3225B, 3225C, 3235,3235A, 3235B and 3235C Fairway Mowers, 7400 and 8800 TerrainCut, 7200, 7500, 7700, 8500 and 8700 PrecisionCut, 1905 Reel Mowers, 3005, 3120, 3203, 3320, 3520, 3720 and 4005 Compact Tractors KUBOTA B1550, B1700, B1750, B20, B21, B2100, B2150, and B2320
- Application Honda/15410-mjo-405
- Type 27 Microns
- Size H 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 120360
- Zoro # G3911415
- UPC # 023899004829
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | OD 3 in |
Size | H 3-1/8 in |
Details
Item | Oil Filter |
For Use With | Honda EM5000 and water cooled engines HOWARD PRICE 1260 with Yanmar engines John Deere 300, F912, 915, 925, 932, 935, 1445, 1545, 1565, 3245C Mowers, 7500, 8000 E-Cut and 8500 E-Cut Hybrid Fairway Mowers, 3215, 3215A, 3215B, 3225B, 3225C, 3235,3235A, 3235B and 3235C Fairway Mowers, 7400 and 8800 TerrainCut, 7200, 7500, 7700, 8500 and 8700 PrecisionCut, 1905 Reel Mowers, 3005, 3120, 3203, 3320, 3520, 3720 and 4005 Compact Tractors KUBOTA B1550, B1700, B1750, B20, B21, B2100, B2150, and B2320 |
Application | Honda/15410-mjo-405 |
Type | 27 Microns |
Description
Oil Filter, 27 Microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENERS UNLIMITED Fasteners Unlimited 89-121A Command Electronics Classic Clearance Light - Amber Replacement Lens (89-121A)
- LIPPERT JACKNIFE SOFA-62IN (MILLBRAE) (2020129834)
- AFTERMARKET Self Aligning Bushing fits John Deere 762B 450G 640G 748G 555G 550G 650G 540G (AT157173)
- T TERRE Mower Spindle Assembly Fits 30 Inch 42 Inch Cub Cadet MTD Troy-Bilt Mini Riders (101004)
- STENS Starter Switch (430029)
- STENS New 380-223 Buzz Trimmer Line For Approximate Length 190 Ft., Color Orange, Diameter 0.105 In. (380-244)
- STENS Pre-filter (100743)
- STENS Edger Blade, 7 3/4 In. (375661)
- STENS Edger Blade, 10 In. (375022)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- EGO Trimmer Line Spool, 3 ft. L (AS1300)
- Stens Trimmer Accessories