Shop All Automotive Belts
Stens
Oem Spec Replacement Deck Belt Exmark Lazer Z 72" Deck Cut 265-138
Mfr # 265-138
Zoro # G104239334
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Application Engine to Deck
- Length 169-1/2 in
- Type Raw Edge
- Replaces Exmark 109-0776, 1-643052, 643052
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-138
- Zoro # G104239334
- UPC # 23899192861
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 169-1/2 in |
Details
Application | Engine to Deck |
Type | Raw Edge |
Replaces | Exmark 109-0776, 1-643052, 643052 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Strainer, P169020 (P169020)
- GROTE Power Module, Red, For RH Tail Lamp (51022)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- HALTEC Long Collar Extension, 1.18" (HE-389)
- STENS Belt For Ayp 1563R, 9517H, 973R, Craftsman 1563R, 40530 Lawn Mowers (258-050)
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- STENS Oem Replacement Belt 265-361 For Ayp 532408010 (265-361)
- STENS Oem Replacement Belt 265-826 For John Deere Gx20072 (265-826)
- STENS Oem Replacement Belt For Toro 38175 Power Lite 16 In. Snowblowers 75-9010 (265-838)
- STENS Oem Replacement Belt 265-952 For Bobcat 128003 (265-952)
- GATES Auto V-Belt, Industry Number K080813HD (K080813HD)
- Stens Automotive Belts