Shop All Automotive Belts
Stens
Oem Spec Belt Replaces Club Car 1019167-01 265-448
Mfr # 265-448
Zoro # G604240007
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/16 in
- Length 34-1/4 in
- Application Engine
- Type Covered
- Replaces Club Car 1019167-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-448
- Zoro # G604240007
- UPC # 23899341900
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 7/16 in |
Length | 34-1/4 in |
Details
Application | Engine |
Type | Covered |
Replaces | Club Car 1019167-01 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- DAYSTAR D RING WASHERS 8 PCS (KU71074BK)
- SPECTRA PREMIUM Fuel Tank, Gm25H (GM25H)
- TRU-FLATE Hex V Cap, 0.305-32, Met, Heat, PK4 (38-712-4)
- STENS Belt For Bluebird 337, Dayco L537, Exmark 1-403018 Lawn Mowers (258-037)
- STENS Oem Replacement Belt 265-444 For Toro 114-5858 (265-444)
- STENS Belt For Gates 6968, Goodyear 85680, Jacobsen 326946 Lawn Mowers (258-068)
- STENS New 265-114 Oem Replacement Belt For Troy-Bilt 34071-34343 With 33 In. Deck 1769767 (265-114)
- STENS OEM Replacement Belt For Husqvarna Z 248F zero-turn mowers (266-297)
- STENS Oem Replacement Belt 265-849 For Hustler 782292 (265-849)
- DAYCO 89 Lazy Boyl Vx-Wedge Belt, 3Vx475 (3VX475)
- Stens Automotive Belts