Shop All Lawn Mower Accessories
This Product is Discontinued
Stens
Oem Spec Belt, 1/2 W In. (Discontinued)
Mfr # 265732
Zoro # G3915283
This Product is Discontinued
Key Features
- Size W 1/2 in
- Application Toro/wheel Horse 27-1160; Deck
- For Use With Toro ZTR mowers, gear drive, series 2, 3, 4 and 5, 44 in and 52 in decks
- Type Double V
- Length 103 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265732
- Zoro # G3915283
- UPC # 023899097494
- Country of Origin India
- Category Lawn Mower Accessories
Dimensions
Size | W 1/2 in |
Length | 103 1/2 in |
Details
Item | Oem Spec Belt |
Application | Toro/wheel Horse 27-1160; Deck |
For Use With | Toro ZTR mowers, gear drive, series 2, 3, 4 and 5, 44 in and 52 in decks |
Type | Double V |
Description
Oem Spec Belt, Double V, For Use With Toro ZTR mowers, gear drive, series 2, 3, 4 and 5, 44 In. and 52 In. decks, Application Toro/wheel Horse 27-1160; Deck, Length 103-1/2 In., Size W 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.