Shop All Lawn Mower Accessories
This Product is Discontinued
Stens
Oem Spec Belt, 1/2 W In. (Discontinued)
Mfr # 265546
Zoro # G3894947
This Product is Discontinued
Key Features
- For Use With Toro 42 in, 3 blade side discharge decks
- Length 86 1/8 in
- Size W 1/2 in
- Application Toro/wheel Horse/6738; Deck
- Type Covered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265546
- Zoro # G3894947
- UPC # 023899022151
- Country of Origin India
- Category Lawn Mower Accessories
Dimensions
Length | 86 1/8 in |
Size | W 1/2 in |
Details
Item | Oem Spec Belt |
For Use With | Toro 42 in, 3 blade side discharge decks |
Application | Toro/wheel Horse/6738; Deck |
Type | Covered |
Description
Oem Spec Belt, Covered, For Use With Toro 42 In., 3 blade side discharge decks, Application Toro/wheel Horse/6738; Deck, Length 86 1/8 In., Size W 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.