Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Oem Replacement Heavy Duty Flat Idler Pulley Troy Bilt Mower 280-089
Mfr # 280-089
Zoro # G304247962
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-1/8 in
- Material Plastic
- Overall Height 1-1/8 in
- Replaces OEM Part Troy-Bilt 1756151, GW-1756151
- Flat Diameter 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-089
- Zoro # G304247962
- UPC # 23899182145
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 1-1/8 in |
Overall Height | 1-1/8 in |
Flat Diameter | 3-1/8 in |
Inside Dia. | 3/8 in |
Outside Dia. | 4 in |
Flat Width | 3/4 in |
Details
Material | Plastic |
Replaces OEM Part | Troy-Bilt 1756151, GW-1756151 |
Frontside Offset | 7/8 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Essentials Organic Spray Ant and Roach Killer 12 oz (2366)
- YARDGARD Chain Link Tension Band, 2-3/8" (328524C)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Berry (60-12726)
- FIMCO Fimco 96"L Lead Wire Assembly (5274443)
- STENS Wheel Bearing Kit 230-616 For Encore 9X3.50-4 Deck Wheels (230-616)
- STENS Drive Cable For Ayp Husqvarna Oem : 583628101 290-733 (290-733)
- STENS Oem Carburetor For Echo St-2000Sb, Srm-2100, Srm-2400, Gt-2100 C1U-K52 (616-302)
- STENS Sta-Bil Fuel Stabilizer For Cub Cadet 22208 Size 8 Oz. Lawn Mowers (770-164)
- STENS Carburetor For Ariens 921023,921024,921030,921045,921046 And 921323 Snowblowers 20001171 Tractor (520-353)
- STENS New 285-131 Spindle Assembly For Mtd 17Aa5B4G, 17Aa5B4G709, 17Aa5B4G710, 17Ba5A4G709 (285-131)
- BRIGGS & STRATTON Spacer, 21/32 x 3/4 x 5/8 (1715724SM)
- Stens Riding Lawn Mower & Small Tractor Parts