Shop All Automotive Belts
Stens
Oem Replacement Belt For Scag Freedom Z With 48 In. Deck
Mfr # 265-177
Zoro # G404239812
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Application Deck
- Length 141-1/8 in
- Type Covered
- Replaces Scag 483325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-177
- Zoro # G404239812
- UPC # 23899314409
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 141-1/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Scag 483325 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON GHailer, -Speaker Mic (GX2400B)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 18 Foot (DTR7018)
- WAI GLOBAL Voltage Regulators, C8010 (C8010)
- VALTERRA 30A - 50A DETACHABLE ADAPTER PLUG, BULK (A10-3050DA)
- STENS Oem Replacement Belt 265-832 For Exmark 103-4760 (265-832)
- STENS Mtd Drive Belt For Mtd Several Lawn Tractors 266-175 954-0241A 754-0241-352 (266-175)
- STENS New Oem Replacement Belt For John Deere F710, F725 And F735 Front Mowers M111534 (266-186)
- STENS Belt For Allis Chalmers 71666698, Ayp 105372, 3717R Lawn Mowers (248-090)
- STENS Oem Replacement Belt For Toro Power Clear 721 Snowblowers 121-6622 (265-023)
- STENS New Oem Replacement Belt For Murray 42 In. Deck 1993 37X75Ma, 37X75 (265-494)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6729)
- Stens Automotive Belts