Shop All Automotive Belts
Stens
Oem Replacement Belt For Murray 30" Deck, 1992-1995 Lawn Mowers
Mfr # 265-306
Zoro # G404239911
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 95 in
- Application Drive
- Type Covered
- Replaces AYP 163817, 532163817, 583010501, Murray 037X61, 037X61MA, 37X61, 37X61MA, 583010501, 710531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-306
- Zoro # G404239911
- UPC # 23899021697
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 95 in |
Details
Application | Drive |
Type | Covered |
Replaces | AYP 163817, 532163817, 583010501, Murray 037X61, 037X61MA, 37X61, 37X61MA, 583010501, 710531 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-LUBRIMATIC Filler, Radiator (75-025)
- GATES FHP Medium Horse-Power V-Belt - Starter/Generator, 6836 (6836)
- OMRON Relay Accessory, Square, 5 Pins, 10 A (P2RFZ-05-E)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56175 (56175)
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- STENS Belt For Dixie Chopper Xg2503-50, Xxg5400-72 And Lt2700-60D Lawn Mowers (258-088)
- STENS Oem Replacement Belt 265-291 For Honda 22431-Vg3-B50 (265-291)
- STENS Oem Replacement Belt 265-201 For Mtd 954-04060C (265-201)
- STENS Oem Replacement Belt Fits For Wright Mfg. 71460164 265-787 (265-787)
- STENS New 265-226 Oem Replacement Belt For Mtd Deck Assembly "F" With 38 In. Deck, 2005-2006 954-04062 (265-226)
- GATES FleetRunner Micro-V Serpentine Belt (K061020HD)
- Stens Automotive Belts