Shop All Automotive Belts
Stens
Oem Replacement Belt For Cub Cadet, Mtd Oem : 954-04282 265-442
Mfr # 265-442
Zoro # G904240042
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31-1/4 in
- Width 3/8 in
- Application Drive
- Type Covered
- Replaces Cub Cadet 754-04282, 954-04282, MTD 754-04282, 954-04282, Troy-Bilt 754-04282, 954-04282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-442
- Zoro # G904240042
- UPC # 23899467969
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 31-1/4 in |
Width | 3/8 in |
Details
Application | Drive |
Type | Covered |
Replaces | Cub Cadet 754-04282, 954-04282, MTD 754-04282, 954-04282, Troy-Bilt 754-04282, 954-04282 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL OIL Shell Rotella T Triple-Protection Heavy-Duty Diesel Motor Oil, 15W-40, 5 Gal. (550045128)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.75 Oz., PK25 (LH075Z)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- STENS Belt For Allis Chalmers 2026268, 2056755, Ariens 07213000 Lawn Mowers (248-039)
- STENS New Oem Replacement Belt For John Deere Most Sabre Series Mowers M136927 (266-234)
- STENS Oem Replacement Belt 265-954 For Scag 484100 (265-954)
- STENS Oem Replacement Belt 265-467 For Toro 119-8820 (265-467)
- STENS Oem Replacement Belt For Toro 74504, 74504Te, 74518, 74542Te, 79504, 79518 131-1121 (266-290)
- STENS Oem Replacement Belt 265-803 For Cub Cadet 954-3055A (265-803)
- GATES Tri-Power Belts, AX36 (AX36)
- Stens Automotive Belts