Shop All Automotive Belts
Stens
Oem Replacement Belt For Ayp Ry1842A With 42" Decks Lawn Mowers
Mfr # 265-255
Zoro # G704239925
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Width 1/2 in
- Length 98-1/4 in
- Type Covered
- Replaces AYP 131006, 532131006, Husqvarna 532131006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-255
- Zoro # G704239925
- UPC # 23899131297
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 98-1/4 in |
Details
Application | Drive |
Type | Covered |
Replaces | AYP 131006, 532131006, Husqvarna 532131006 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS 0162 Brembo Front Brake Bleeder (0162-MTV)
- CURT 7' GM Wiring Harness Ext. & Cover (Adds 7-Way RV Blade to Truck Bed) (56072)
- UNIVERSAL AIR COND 12X14 ORING PF (CN001214PFC)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- STENS Oem Replacement Belt 266-164 For Bad Boy 041-6400-00 (266-164)
- STENS Oem Replacement Belt 265-804 For Cub Cadet 954-3084 (265-804)
- STENS Oem Replacement Belt 265-432 For Exmark 109-3661 (265-432)
- STENS Oem Replacement Belt 265-784 For Exmark 103-9273 (265-784)
- STENS Fan Belt For Toro 17-44Hxl And Xl Series 1996-2003 (265-692)
- STENS New 265-271 Oem Replacement Belt For Exmark Lazer Z Xs And Lazer Z Triton Deck 103-4569 (265-271)
- DAYCO UTILITY BELT (4L570)
- Stens Automotive Belts