Shop All Automotive Belts
Stens
Oem Replacement Belt 265-978 For Wright Mfg. 71460179
Mfr # 265-978
Zoro # G204240100
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Drive
- Length 53 in
- Type Covered
- Replaces Wright Mfg. 71460033, 71460179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-978
- Zoro # G204240100
- UPC # 23899317103
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 53 in |
Details
Application | Drive |
Type | Covered |
Replaces | Wright Mfg. 71460033, 71460179 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- ROADPRO ATO Fuses, 10A, PK5 (RPATO10)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, BLACK, WIDE, V SHAPED 39INX16.5INX12I (66212321)
- AFTERMARKET WC8 Tractor Exhaust Muffler Rain Weather Snow Cap 3" ID 4124 (RC4)
- STENS Oem Replacement Belt 265-353 For Husqvarna 522795901 (265-353)
- STENS New Oem Replacement Belt For Troy-Bilt 42 In. Rear Discharge Decks 1764009, 1755539 (265-021)
- STENS Deck Belt For Husqvarna Most Gt 52Xls, Gt 48Xlsi, Gth 2752Tf 574845603 (266-187)
- STENS Oem Replacement Belt 265-199 For Snapper 7022252Yp (265-199)
- STENS New 265-391 Oem Replacement Belt For Dixie Chopper Silver Eagle 2006B64R (265-391)
- STENS Fan Belt For Ferris Is1500Zx Is2000Z Is1500Z Series Mowers 5100555 (266-156)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2135 (6PK2135)
- Stens Automotive Belts