Shop All Automotive Belts
Stens
Oem Replacement Belt 265-968 For John Deere M138583
Mfr # 265-968
Zoro # G704240105
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 116-1/2 in
- Application Deck
- Width 5/8 in
- Type Double V
- Replaces John Deere M138583
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-968
- Zoro # G704240105
- UPC # 23899343676
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 116-1/2 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Double V |
Replaces | John Deere M138583 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDRUG INSTALL CARE KIT FOR COMPLETE BEDRUGS (BRZ10-B)
- BOSCH Engine Oil Filter, 3520 (3520)
- BEP MARINE LED Pilot Indicator Light - 12V - Blue (1001102)
- WOLO Electro-Mechanical Industrial Horn, 36V, L (370LJ-36L2)
- STENS Oem Replacement Belt For Murray 585416 265-524 (265-524)
- STENS Oem Replacement Belt 265-748 For Scag 48204 (265-748)
- STENS New Oem Replacement Belt For Toro Grandstand Mowers With 40 In. Deck 117-7648 (265-605)
- STENS Oem Replacement Belt 265-312 For John Deere M151277 (265-312)
- STENS Oem Replacement Belt 265-753 For Cub Cadet 01005376P (265-753)
- STENS Belt For Mtd 1737459, 41993, 754-0245, 754-0246, 7543029 Lawn Mowers (248-059)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9635 (9635)
- Stens Automotive Belts