Shop All Automotive Belts
Stens
Oem Replacement Belt 265-966 For Wright Mfg. 71460063
Mfr # 265-966
Zoro # G204240216
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70-1/2 in
- Width 5/8 in
- Application Deck
- Type Covered
- Replaces Bush Hog 66552, Wright Mfg. 71460063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-966
- Zoro # G204240216
- UPC # 23899317127
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 70-1/2 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Bush Hog 66552, Wright Mfg. 71460063 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-795 For Snapper 1757811 (265-795)
- BLUE OX WIRE KIT, 4 DIODES (BX8848)
- VICTRON ENERGY VE.Direct Cable 1.8m (ASS030530218)
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- STENS Oem Replacement Belt 265-219 For Cub Cadet 954-04240 (265-219)
- STENS OEM Replacement Belt For Swisher ZT2454, ZT2454-CA, ZT2454K, ZT2660 (266-278)
- STENS Oem Spec Replacement Deck Belt Toro Z Master 72" Deck Cuts 265-161 (265-161)
- STENS Oem Replacement Belt 265-423 For Cub Cadet 954-04317A (265-423)
- STENS Oem Replacement Belt 265-597 For Husqvarna 501818202 (265-597)
- STENS Oem Replacement Belt 265-748 For Scag 48204 (265-748)
- STENS Oem Replacement Belt 266-281 For Husqvarna Fd 52M, Mz 52 522811301 (266-281)
- Stens Automotive Belts