Shop All Automotive Belts
Stens
Oem Replacement Belt 265-948 For Bobcat 2188134
Mfr # 265-948
Zoro # G304240055
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Length 101 in
- Application Engine to Deck
- Type Raw Edge
- Replaces Bobcat 2188134, Bunton 2188134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-948
- Zoro # G304240055
- UPC # 23899340880
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 101 in |
Details
Application | Engine to Deck |
Type | Raw Edge |
Replaces | Bobcat 2188134, Bunton 2188134 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN PCV Valve Elbow, 46027 (46027)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, 6 In, For Western 49071 (1303220)
- CTA MANUFACTURING Battery Carrier, 3110 (CTA3110)
- WOLO Low Tone Horn, Air (820)
- STENS Belt For Allis Chalmers 1607051, 2027134, Ayp 57955 Lawn Mowers (248-070)
- STENS New Oem Replacement Belt For Woods Rd72, Rd7200 And Prd7200 Finish Mowers 18879Rp, 18879 (266-179)
- STENS Oem Replacement Belt 265-834 For Exmark 1-413308 (265-834)
- STENS Oem Spec Replacement Deck Belt Exmark Lazer Z 72" Deck Cut 265-138 (265-138)
- STENS Belt For Bluebird 337, Dayco L537, Exmark 1-403018 Lawn Mowers (258-037)
- STENS Oem Replacement Belt 265-364 For Country Clipper D-3733-W (265-364)
- DAYCO Utility Belt Industrl V-Belt, Ap31 (AP31)
- Stens Automotive Belts