Shop All Automotive Belts
Stens
Oem Replacement Belt 265-932 For Wright Mfg. 71460003
Mfr # 265-932
Zoro # G904240158
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Application Engine to Deck
- Length 80-3/8 in
- Type Covered
- Replaces Wright Mfg. 71460003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-932
- Zoro # G904240158
- UPC # 23899317059
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 80-3/8 in |
Details
Application | Engine to Deck |
Type | Covered |
Replaces | Wright Mfg. 71460003 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- LARSON ELECTRONICS Larson Electronics CS-A-24LED Amber LED Strobe Light with Back & Base Magnetic Mount; 24 LEDs - 4AA Batteries (CS-A-24LED)
- VDO Type E Plastic Bulb Socket (600-840)
- CURT Chrm Plastic Hitch Tube Cover, 2", 22170 (22170)
- STENS Oem Replacement Belt For Murray 585416 265-524 (265-524)
- STENS Oem Spec Belt Simplicity Lth 1600 Series 14 And 16 Gt Series 265-871 (265-871)
- STENS M82718 Fan Belt For John Deere 316 With Onan Engines 46" And 50" Deck (266-216)
- STENS New Stens Oem Replacement Belt 265-619 For Dixie Chopper 30236-0 (265-619)
- STENS Oem Replacement Belt 266-019 For Ariens 07200627 (266-019)
- STENS Oem Replacement Belt 265-272 For Snapper 7010749Yp (265-272)
- GATES Hi-Power II Belts, C107 (C107)
- Stens Automotive Belts