Shop All Automotive Belts
Stens
Oem Replacement Belt 265-836 For Exmark 1-403174
Mfr # 265-836
Zoro # G304239905
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Width 5/8 in
- Length 115-1/2 in
- Type Covered
- Replaces Exmark 1-323722, 1-403174, 403174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-836
- Zoro # G304239905
- UPC # 23899234097
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 115-1/2 in |
Details
Application | Deck |
Type | Covered |
Replaces | Exmark 1-323722, 1-403174, 403174 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- ACDELCO Filter Asm-Oil (Pf64), Pf64 (PF64)
- BELL Eyewear Clip, Black/Silver (33643-8)
- STENS Oem Replacement Belt For Troy-Bilt 13A721Jd066 13Ac21Jd011 954-05001; 266-252 (266-252)
- STENS Oem Replacement Belt 265-329 For Toro 1-323631 (265-329)
- STENS Oem Replacement Belt 265-035 For Dolmar 965 300 470 (265-035)
- STENS Belt Rack (785-726)
- STENS Oem Replacement Belt 265-001 For Toro 111178 (265-001)
- STENS Oem Replacement Belt 266-157 For Ferris 5103616 (266-157)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- Stens Automotive Belts