Shop All Automotive Belts
Stens
Oem Replacement Belt 265-828 For John Deere Gx20305
Mfr # 265-828
Zoro # G904239954
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 139 in
- Width 1/2 in
- Application Engine to Deck
- Type Covered
- Replaces John Deere GX20305, GY20571
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-828
- Zoro # G904239954
- UPC # 23899202553
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 139 in |
Width | 1/2 in |
Details
Application | Engine to Deck |
Type | Covered |
Replaces | John Deere GX20305, GY20571 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE MECHANICS RESOURCE Nut Buster Torque Multiplier (TMR1474E)
- WIX FILTERS Case/New Holland Tractorscase 84479225 Air Filter, Wa10551 (WA10551)
- NORCO PROFESSIONAL LIFTING Arbor Plates for 50 Ton Presses (78056A)
- CHANNELLOCK $PLIER OIL FILTER 15" (CL215)
- STENS Oem Replacement Belt 265-748 For Scag 48204 (265-748)
- STENS Oem Replacement Belt 265-558 For Ariens 07242200 (265-558)
- STENS Oem Replacement Belt 265-836 For Exmark 1-403174 (265-836)
- STENS Oem Replacement Belt 265-693 For Ayp 532429636 (265-693)
- STENS Oem Replacement Belt 265-909 For Ariens 07200021 (265-909)
- STENS Oem Replacement Belt For Dixie Chopper Oem : 2006A62R 265-378 (265-378)
- GATES Classical Section Wrapped V-Belt, B105 (B105)
- Stens Automotive Belts