Shop All Automotive Belts
Stens
Oem Replacement Belt 265-812 For Mtd 954-0362
Mfr # 265-812
Zoro # G304239929
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/8 in
- Length 47-1/2 in
- Application Variable Speed to Transmission (Drive)
- Type Covered
- Replaces MTD 754-0362, 954-0362, OEM-754-0362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-812
- Zoro # G304239929
- UPC # 23899200368
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 7/8 in |
Length | 47-1/2 in |
Details
Application | Variable Speed to Transmission (Drive) |
Type | Covered |
Replaces | MTD 754-0362, 954-0362, OEM-754-0362 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 17-17 TITAN BUGFLECTOR SMOKE (23635)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- DB ELECTRICAL Starter For Cummins Various 3971612 428000-289 428000-2890 428080-289 (410-52470)
- ILC Replacement For GE GENERAL ELECTRIC GE 120PSB 10PK (10PAK:WW-EKE7-0)
- STENS Oem Replacement Belt For Kubota Z121Skh, Z122Ebr, Z125Skh, Zg123S, Zg124E, Zg127E K3011-13560 (266-244)
- STENS Fan Belt For Cub Cadet Some Gt1054, Gtx1054 With 54" Deck 954-04083 (266-150)
- STENS Oem Replacement Belt 265-836 For Exmark 1-403174 (265-836)
- STENS New Oem Replacement Belt For Woods Rd72, Rd7200 And Prd7200 Finish Mowers 18879Rp, 18879 (266-179)
- STENS Oem Replacement Belt 265-772 For Murray 742550Ma (265-772)
- STENS Belt For Ford/New Holland 330503, Ariens 07200015 Lawn Mowers (248-097)
- GATES TIMING BELT (T210RB)
- Stens Automotive Belts