Shop All Automotive Belts
Stens
Oem Replacement Belt 265-808 For Ayp 532174368
Mfr # 265-808
Zoro # G304239844
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 in
- Width 5/8 in
- Application Deck
- Type Covered
- Replaces AYP 174368, 532174368, Craftsman 33907, Husqvarna 532174368, Jonsered 532174368, Poulan 532174368, PP13007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-808
- Zoro # G304239844
- UPC # 23899200153
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 90 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | AYP 174368, 532174368, Craftsman 33907, Husqvarna 532174368, Jonsered 532174368, Poulan 532174368, PP13007 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH SUPREME Suspension Trailing Arm, CMS861146 (CMS861146)
- MASTERCOOL Oft.Ring Kit For A/C (85200)
- OTC Receiver Cup (314425)
- SPARTAN POWER Single Red 1 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED0AWG1FT56)
- STENS New Oem Replacement Belt For Murray 42 In. Deck 1993 37X75Ma, 37X75 (265-494)
- STENS New Oem Replacement Belt For Bad Boy Pup And Lightning With 48 In. Deck 041-1420-00, B-142 (265-347)
- STENS New Oem Replacement Belt For John Deere Z425, Z445 And Z465 Eztrak Mowers M154157 (265-762)
- STENS Oem Replacement Belt 265-195 For Mtd 954-04045 (265-195)
- STENS Oem Replacement Belt 265-152 For Ayp 532130969 (265-152)
- STENS Deck Belt For Murray 42500X30B 425015X92A 425017X190B 265-031 (265-031)
- DAYCO 90 WHITOUTPRO (4L350)
- Stens Automotive Belts