Shop All Automotive Belts
Stens
Oem Replacement Belt 265-772 For Murray 742550Ma
Mfr # 265-772
Zoro # G704239727
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 38-1/2 in
- Application Auger Drive
- Type Raw Edge
- Replaces Murray 742550MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-772
- Zoro # G704239727
- UPC # 23899468270
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 38-1/2 in |
Details
Application | Auger Drive |
Type | Raw Edge |
Replaces | Murray 742550MA |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $CHUCK GAUGE DH WITH 15" HOSE (MIS-506)
- TRUCK-LITE Super 44, LED, Clear Round, 6 Diode, Back-Up Light, Fit 'N Forget S.S.0, 12V (44350C)
- SEACHOICE 23613 Premium Single Wire Hardwall Water Hose - 100 Series1-1/8 x 12-1/2' (100-1184)
- BOSS AUDIO MR62W 6.5" 2-Way 200W Marine Speaker - White - Pair (MR62W)
- STENS Oem Replacement Belt 265-070 For Ayp 532161597 (265-070)
- STENS Oem Replacement Belt For Toro 74504, 74504Te, 74518, 74542Te, 79504, 79518 131-1121 (266-290)
- STENS Oem Replacement Belt 265-559 For John Deere Tcu35604 (265-559)
- STENS Oem Replacement Belt For Husqvarna Pz With 60 In. Deck 522829601 (265-340)
- STENS Oem Replacement Belt 265-325 For Husqvarna 539117245 (265-325)
- STENS Belt For Allis Chalmers 163011, 2087648, Dayco L472 Lawn Mowers (248-072)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt, 3390 (3390)
- Stens Automotive Belts