Shop All Automotive Belts
Stens
Oem Replacement Belt 265-726 For Hustler 789388
Mfr # 265-726
Zoro # G604239797
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Length 152 in
- Application Deck
- Type Covered
- Replaces Hustler 789388, 789388X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-726
- Zoro # G604239797
- UPC # 23899314140
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 152 in |
Details
Application | Deck |
Type | Covered |
Replaces | Hustler 789388, 789388X |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGNITO MOTORSPORTS PITMAN&IDLER ARM SUPPORT 1993-1998 GM 1500,2500&3500/3500HD & (110-90245)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(7/16-24 Inverted), 1/card (BLF-22C)
- DISCO Universal Trim Screw Assortment, 550 PCS (8605)
- STA-BIL 19 oz. Glass Cleaner Aerosol Spray Can (HA51420)
- STENS Oem Replacement Belt 265-297 For Exmark 119-3321 (265-297)
- STENS Oem Spec Belt For Wacker Reversible Plate Compactor Tamper 265-407 (265-407)
- STENS Belt For Ariens 07210200, Ayp 76275, Craftsman 76275 Lawn Mowers (248-075)
- STENS Oem Replacement Belt 265-748 For Scag 48204 (265-748)
- STENS Oem Replacement Belt 265-267 For Toro 110-1790 (265-267)
- STENS Belt For Ayp 1563R, 9517H, 973R, Craftsman 1563R, 40530 Lawn Mowers (258-050)
- DAYCO Tension Pulley, Industry Number 89051 (89051)
- Stens Automotive Belts