Shop All Automotive Belts
Stens
Oem Replacement Belt 265-661 For Mtd 954-04249A
Mfr # 265-661
Zoro # G004239298
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 71 in
- Width 5/8 in
- Application Drive
- Type Covered
- Replaces MTD 754-04249, 754-04249A, 954-04249, 954-04249A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-661
- Zoro # G004239298
- UPC # 23899343157
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 71 in |
Width | 5/8 in |
Details
Application | Drive |
Type | Covered |
Replaces | MTD 754-04249, 754-04249A, 954-04249, 954-04249A |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT DIESEL POWER GUARD SECONDARY FUEL FILTER HEAVY EQUIPMENT (23530707)
- RESCUE Model 1220 Aero Rescue Pack (604082-001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- STENS Belt For Gates 69141, Goodyear 851410, Ref No B138 Lawn Mowers (258-141)
- STENS Oem Replacement Belt 265-932 For Wright Mfg. 71460003 (265-932)
- STENS Oem Replacement Belt 265-805 For Troy-Bilt 954-04090 (265-805)
- STENS New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128 (265-351)
- STENS Oem Replacement Belt 266-235 For Cub Cadet 833E, 933R 1773600 (266-235)
- STENS New Oem Replacement Belt For Ferris Many Is1500Z Series Mowers 5023496 (266-191)
- STENS Oem Replacement Belt 265-808 For Ayp 532174368 (265-808)
- Stens Automotive Belts