Shop All Automotive Belts
Stens
Oem Replacement Belt 265-653 For Scag 483741
Mfr # 265-653
Zoro # G004239441
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck or Drive
- Width 5/8 in
- Length 137 in
- Type Covered
- Replaces Scag 483741
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-653
- Zoro # G004239441
- UPC # 23899401765
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 137 in |
Details
Application | Deck or Drive |
Type | Covered |
Replaces | Scag 483741 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- ANCOR Black 6 AWG Battery Cable - 25' (112002)
- SKF Shaft Seal, 1 x 1-37/64 x 5/16", CRWA1, Nitrile (9907)
- OPTRONICS Optronics ST16RS Low-Profile 7-Function Tail Light - Right, Red (ST16RS)
- STENS M142499 Oem Replacement Belt For John Deere Gx325, Gx335 (266-233)
- STENS Oem Replacement Belt For Toro Z Master Turbo Force 52 In. Deck 2006 And Newer (265-052)
- STENS Oem Replacement Belt For Murray 585416 265-524 (265-524)
- STENS Belt For Ariens 07207700, 07213600, Ayp 110975X, 74164 Lawn Mowers (248-051)
- STENS Oem Replacement Belt For Scag Freedom Z With 48 In. Deck (265-177)
- STENS Oem Replacement Belt For John Deere Z915B Z920M And Z920R Ztrak Mowers With 48 In. Deck Tcu30510 (265-281)
- STENS Oem Replacement Belt 265-043 For Wright Mfg. 71460123 (265-043)
- Stens Automotive Belts