Shop All Automotive Belts
Stens
Oem Replacement Belt 265-640 For John Deere M82462
Mfr # 265-640
Zoro # G504239613
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Width 1/2 in
- Length 66 in
- Type Raw Edge
- Replaces John Deere M82462
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-640
- Zoro # G504239613
- UPC # 23899317264
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 66 in |
Details
Application | Deck |
Type | Raw Edge |
Replaces | John Deere M82462 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER AXLE Double Lip Type, 1.72" Inside Diameter, 2.565" Outside Diameter, Rubber (010-019-00)
- NATIONAL OIL SEALS & BEARINGS Needle Bearing, Hk-3016 (HK-3016)
- GEN-Y HITCH MEGA-DUTY 2 Shank 7.5 Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-524)
- KEN-TOOL Torque Socket 21mm, 150Ft/Lb -, Bb (30204)
- STENS New Oem Replacement Belt For Murray 42 In. Deck 1993 37X75Ma, 37X75 (265-494)
- STENS Fan Belt For Husqvarna Hu 625Hwt Wheeled Trimmer 532185476 (266-147)
- STENS Oem Spec Belt Replaces Club Car 1016203 265-111 (265-111)
- STENS Oem Replacement Belt 265-418 For Exmark 109-5364 (265-418)
- STENS Oem Replacement Belt 265-657 For Dixie Chopper 2006B130R (265-657)
- STENS Deck Belt For Husqvarna Most Gt 52Xls, Gt 48Xlsi, Gth 2752Tf 574845603 (266-187)
- DAYCO Auto V-Belt, Industry Number 11A0785 (15310)
- Stens Automotive Belts