Shop All Automotive Belts
Stens
Oem Replacement Belt 265-545 For Grasshopper 382097
Mfr # 265-545
Zoro # G104240422
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Length 153-5/8 in
- Width 5/8 in
- Type Covered
- Replaces Grasshopper 382097
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-545
- Zoro # G104240422
- UPC # 23899360888
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 153-5/8 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Grasshopper 382097 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON 1500 lbs. Swing Away Bolt on Single Wheel Jack (XP15L 0101)
- SAFETY SEAL TIRE REPAIR Safety Seal Tire Repair NS10012 Safety Seal Truck Insertion Tool (NS10012)
- LISLE Spark Plug Hole Thread Chaser, 14mm/18mm (20200)
- BANDO Rib Ace, 500J6 (500J6)
- STENS Oem Replacement Belt 265-832 For Exmark 103-4760 (265-832)
- STENS Belt For Allis Chalmers 108458, 2027121, Craftsman M426C Lawn Mowers (248-045)
- STENS Oem Replacement Belt 265-060 For Exmark 103-4014 (265-060)
- STENS New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128 (265-351)
- STENS Belt For Gates 68117, Gravely 012077, 013472, 07224400 Lawn Mowers (248-117)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- GATES Super HC Molded Notch Belts, 3VX1000 (3VX1000)
- Stens Automotive Belts