Shop All Automotive Belts
Stens
Oem Replacement Belt 265-522 For Ariens 07241800
Mfr # 265-522
Zoro # G004240362
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Width 1/2 in
- Length 121-5/16 in
- Type Covered
- Replaces Ariens 07241800, 7241800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-522
- Zoro # G004240362
- UPC # 23899477449
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 121-5/16 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ariens 07241800, 7241800 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION BLACK, V8, HEI TERMINAL CAP & ROTOR KIT (84336)
- A & I PRODUCTS Inboard Yoke, used w/ Oa & OaG Profile Tubing 3" x2.5" x2" (A-W040456-A)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 3ft. (305-485)
- ABRAMS Supreme 100 Watt Siren Speaker (SPS-100)
- STENS Oem Spec Belt For Wacker Reversible Plate Compactor Tamper 265-407 (265-407)
- STENS Oem Replacement Belt 265-176 For Scag 482379 (265-176)
- STENS Oem Replacement Belt 265-890 For Toro 44-6260 (265-890)
- STENS Belt For Ariens 07205600, 07210900, 72056, Bluebird 5917 Lawn Mowers (248-032)
- STENS Belt For Bunton Pl4739, Gates 6965, Goodyear 85650 Lawn Mowers (258-065)
- STENS Oem Replacement Belt 265-189 For Scag 482652 (265-189)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6967)
- Stens Automotive Belts