Shop All Automotive Belts
Stens
Oem Replacement Belt 265-513 For Exmark 103-2240
Mfr # 265-513
Zoro # G004240409
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Engine to Deck
- Length 83-5/8 in
- Width 5/8 in
- Type Covered
- Replaces Exmark 103-2240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-513
- Zoro # G004240409
- UPC # 23899360475
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 83-5/8 in |
Width | 5/8 in |
Details
Application | Engine to Deck |
Type | Covered |
Replaces | Exmark 103-2240 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Imp Ext, 3 In, Stl, 1 Pc, Lge and Sm Rollers (30110-06)
- GROTE Three-Stud Replacement Lamp, RH (53702)
- GARMIN Thru-hull Wide Beam Transducer w/Depth & Temp-20tilt, 8-pin-B175HW (010-12181-22)
- RDS 75 GAL L-SHAPED AUX/TRANSFER COMBO TANK 48 X 27 X 24 BOX 48 X 18 X 15 (72537)
- STENS Oem Replacement Belt 266-007 For Ariens 07200608 (Package Of Two) (266-007)
- STENS Oem Replacement Belt 265-195 For Mtd 954-04045 (265-195)
- STENS Belt For Ariens 07213500, Ayp 5125R, Caseih A70227, C18918 Lawn Mowers (248-068)
- STENS Oem Replacement Belt 265-418 For Exmark 109-5364 (265-418)
- STENS Belt For Toro 251028, 2539, 36-8070, 62-3900, 7-1277 Lawn Mowers (238-034)
- STENS Oem Spec Replacement Deck Belt Exmark Lazer Z 72" Deck Cut 265-138 (265-138)
- STENS Belt For Mtd 1737459, 41993, 754-0245, 754-0246, 7543029 Lawn Mowers (248-059)
- Stens Automotive Belts