Shop All Automotive Belts
Stens
Oem Replacement Belt 265-473 For Cub Cadet 954-04055
Mfr # 265-473
Zoro # G704240518
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 111-3/8 in
- Width 5/8 in
- Application Deck
- Type Covered
- Replaces Cub Cadet 754-04055, 954-04055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-473
- Zoro # G704240518
- UPC # 23899443970
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 111-3/8 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Cub Cadet 754-04055, 954-04055 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Caterpillar Marine Engs/Ihc Tks/Nissan E (51349)
- CURT Custom Wiring Harness, 56209 (56209)
- DOMINION SURE SEAL BLACK SEAM SEALER CARTRIDGE (9003)
- PLEWS-EDELMANN Galvanized Sheet Metal Drip Pan (75-755)
- STENS Oem Replacement Belt 265-430 For Grasshopper 382099 (265-430)
- STENS New Oem Replacement Belt For Mtd Single-Stage 140-181 Snowblowers 954-0367,754-0367 (265-256)
- STENS Oem Replacement Belt For Toro 74740, 74741, 74768, 74778 Model Timecutter Mowers 130-0843 (266-291)
- STENS Belt For Allis Chalmers 1601672, Ayp 25726, Craftsman 25726 Lawn Mowers (248-061)
- STENS Belt For Ford/New Holland 330503, Ariens 07200015 Lawn Mowers (248-097)
- STENS Oem Replacement Belt 265-836 For Exmark 1-403174 (265-836)
- GATES Super HC Molded Notch Belts, 5VX960 (5VX960)
- Stens Automotive Belts