Shop All Automotive Belts
Stens
Oem Replacement Belt 265-432 For Exmark 109-3661
Mfr # 265-432
Zoro # G504240145
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Length 153-3/4 in
- Width 1/2 in
- Type Covered
- Replaces Exmark 109-3661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-432
- Zoro # G504240145
- UPC # 23899410187
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 153-3/4 in |
Width | 1/2 in |
Details
Application | Deck |
Type | Covered |
Replaces | Exmark 109-3661 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Vacuum Brake Bleeder (CP21029)
- BOOMERANG RUBBER Mud Flaps, 30 in X 24 in, Rubber, Black (SRI2430C1PL)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- BOSCH Gauge Bch Stl Lne 2 Mec Temp (SP0F000053)
- STENS Oem Spec Belt For Wacker Reversible Plate Compactor Tamper 265-407 (265-407)
- STENS Oem Replacement Belt 265-176 For Scag 482379 (265-176)
- STENS Oem Replacement Belt 265-711 For Hustler 797720 (265-711)
- STENS Oem Replacement Belt 265-693 For Ayp 532429636 (265-693)
- STENS New 265-754 Oem Replacement Belt For Bobcat Hydro With 36 In. Deck 2721478 (265-754)
- STENS Belt For Troy-Bilt 1108552, 1709698, 1714556, 1715740 Lawn Mowers (258-043)
- BANDO Auto Serpentine Belt, 8Pk1125 (8PK1125)
- Stens Automotive Belts