Shop All Automotive Belts
Stens
Oem Replacement Belt 265-418 For Exmark 109-5364
Mfr # 265-418
Zoro # G204239975
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Width 1/2 in
- Length 146 in
- Type Covered
- Replaces Exmark 109-5364
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-418
- Zoro # G204239975
- UPC # 23899360468
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 146 in |
Details
Application | Deck |
Type | Covered |
Replaces | Exmark 109-5364 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375R)
- REESE Trailer Swivel Jack, 1000 Lbs., REESE TOWPOWER (74410)
- DRI-EAZ Filter Kit, 15 ft L Power Cord (105627)
- STENS Tubeless Tire For Kenda 1110-4K3012 22x11.00-10 Tire Size, 10 Rim Size; (160-807)
- STENS Oem Replacement Belt 265-020 For Mtd 954-0486A (265-020)
- STENS Oem Replacement Belt 265-937 For Wright Mfg. 71460067 (265-937)
- STENS Oem Replacement Belt 265-230 For Cub Cadet 954-04044A (265-230)
- STENS Oem Replacement Belt 265-832 For Exmark 103-4760 (265-832)
- STENS Aftermarket Replacement Belt For Husqvarna Most Iz 4217 Iz 6125 Izc 5221 (266-185)
- STENS Oem Replacement Belt 265-811 For Mtd 954-0430B (Package Of Two) (265-811)
- GATES Narrow Section Molded Notch V-Belt, 5Vx780 (5VX780)
- Stens Automotive Belts