Shop All Automotive Belts
Stens
Oem Replacement Belt 265-394 For Snapper 5023256Sm
Mfr # 265-394
Zoro # G004240218
$53.75
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
- Brand Stens
- MFR # 265-394
- Zoro # G004240218
- UPC # 23899341399
- Country of Origin India
- Category Automotive Belts
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
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
- PARKER Male Branch Tee, 1/4 in. Thread, 2.02 in L (372PTCSP-6-4)
- ILC Replacement for NEW HOLLAND T1510 YEAR 2012 1.5L 3CYL 30HP DIESEL ALTERNATOR (WX-TWKC-5)
- ILC Replacement for DENSO 428000-1161 STARTER (428000-1161 STARTER)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8 in. to 4-1/2 in. (KDS2320W)
- STENS Oem Replacement Belt 265-215 For Scag 48202A (265-215)
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- STENS Oem Replacement Belt For Husqvarna Most Hu675Awd Hu700Awd Hu725Awd (266-240)
- STENS New 266-014 Oem Replacement Belt For Ariens St524, St724 And St824 Snowblowers 07234000 (266-014)
- STENS Oem Replacement Belt 265-662 For Cub Cadet 954-04041 (265-662)
- STENS Belt For Allis Chalmers 1657806, 2026081, Ariens 07208900 Lawn Mowers (248-036)
- Stens Automotive Belts