Shop All Automotive Belts
Stens
Oem Replacement Belt 265-380 For Toro 133-1166
Mfr # 265-380
Zoro # G604240038
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Application Deck
- Length 161-7/8 in
- Type Covered
- Replaces Toro 117-7325, 133-1166
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-380
- Zoro # G604240038
- UPC # 23899418497
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 161-7/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Toro 117-7325, 133-1166 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 96-97 Ford/Mercury 3.8L Radiator Hose, 71910 (71910)
- MAIN FILTER WIX A08A10CW Replacement/Interchange Spin-On Filter (MF0058059)
- FOUR SEASONS AC SYS SEAL KIT (24405)
- STAR BRITE 32 Oz.Bilge Cleaner, #80532 (80532)
- STENS OEM Replacement Belt For Swisher ZT2454, ZT2454-CA, ZT2454K, ZT2660 (266-278)
- STENS Oem Replacement Belt 265-799 For Snapper 5023255Sm (265-799)
- STENS Oem Replacement Belt 265-002 For Husqvarna 506372702 (265-002)
- STENS Oem Replacement Belt 265-622 For Husqvarna 574173003 (265-622)
- STENS Belt For Ariens 07213900, Bunton Pl4734, Caseih C29441 Lawn Mowers (248-096)
- STENS Belt For Gates 69141, Goodyear 851410, Ref No B138 Lawn Mowers (258-141)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt, 6PK1450 (6PK1450)
- Stens Automotive Belts