Shop All Automotive Belts
Stens
Oem Replacement Belt 265-379 For John Deere Tcu13198
Mfr # 265-379
Zoro # G104240132
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 141-3/8 in
- Application Deck
- Width 5/8 in
- Type Covered
- Replaces John Deere TCU13198
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-379
- Zoro # G104240132
- UPC # 23899302154
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 141-3/8 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | John Deere TCU13198 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment TruTrack Wght Dstrbtn Spring Bar (17536)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- A & I PRODUCTS Top Link, Adj, Cat I 24" x4" x3" (A-ATL13)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2 In (2" Ball for Hitch)
- STENS Belt For Allis Chalmers 164146, 2027168, 2029348, 2029748 Lawn Mowers (248-034)
- STENS Oem Replacement Belt 265-640 For John Deere M82462 (265-640)
- STENS Oem Replacement Belt 265-183 For Exmark 103-6906 (265-183)
- STENS OEM Replacement Belt For Swisher ZT2454, ZT2454-CA, ZT2454K, ZT2660 (266-278)
- STENS Fan Belt For Toro 17-44Hxl And Xl Series 1996-2003 (265-692)
- STENS Oem Replacement Belt 265-501 For Toro 133-1167 (265-501)
- GATES Serpentine Belt, K080760HD (K080760HD)
- Stens Automotive Belts