Shop All Automotive Belts
Stens
Oem Replacement Belt 265-373 For Country Clipper D-3727-W
Mfr # 265-373
Zoro # G404240085
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 146-1/4 in
- Application Deck
- Type Covered
- Replaces Country Clipper D-3727, D-3727-W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-373
- Zoro # G404240085
- UPC # 23899429189
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 146-1/4 in |
Details
Application | Deck |
Type | Covered |
Replaces | Country Clipper D-3727, D-3727-W |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, Bulk, 2 ga., 2 Cond, Black/Red, 100 ft (82-5762)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- KOHLER Muffler (12 068 08-S)
- STENS Oem Replacement Belt 265-264 For Mtd 954-0642 (265-264)
- STENS Oem Replacement Belt 265-966 For Wright Mfg. 71460063 (265-966)
- STENS Oem Replacement Belt 265-157 For Toro 99-3904 (265-157)
- STENS Oem Replacement Belt 265-059 For E-Z-Go 72328G01 (265-059)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- STENS Fan Belt For Bad Boy Most Lightning Lightning Pup (266-212)
- GATES Classical Section Wrapped V-Belt, B33 (B33)
- Stens Automotive Belts