Shop All Automotive Belts
Stens
Oem Replacement Belt 265-366 For Dixie Chopper 2006B128R
Mfr # 265-366
Zoro # G304240215
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 131 in
- Width 5/8 in
- Application Deck
- Type Raw edge
- Replaces Dixie Chopper 2006B128R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-366
- Zoro # G304240215
- UPC # 23899428229
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 131 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Raw edge |
Replaces | Dixie Chopper 2006B128R |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- GATES Fuel Line Hose, 27027 (27027)
- VESTIL Siren, Hand Crank, Metal, Bracket Mount (SIREN-100-BM)
- STENS Oem Replacement Belt 265-589 For E-Z-Go 618630 (265-589)
- STENS Belt For Craftsman 23223, Dayco L495, Goodyear 84950 Lawn Mowers (248-095)
- STENS Oem Replacement Belt 265-157 For Toro 99-3904 (265-157)
- STENS Oem Replacement Belt 265-772 For Murray 742550Ma (265-772)
- STENS Oem Replacement Belt 265-726 For Hustler 789388 (265-726)
- STENS Oem Replacement Belt 265-554 For Gravely 07240700 (265-554)
- GATES Tri-Power Belts, BX94 (BX94)
- Stens Automotive Belts