Shop All Automotive Belts
Stens
Oem Replacement Belt 265-354 For Toro 115-4669
Mfr # 265-354
Zoro # G504239989
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Drive
- Width 3/8 in
- Length 33-1/4 in
- Type Covered
- Replaces Toro 115-4669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-354
- Zoro # G504239989
- UPC # 23899342693
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 3/8 in |
Length | 33-1/4 in |
Details
Application | Drive |
Type | Covered |
Replaces | Toro 115-4669 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you’ll do belt replacements less often, which saves you time and effort in mower maintenance. When it’s time to replace a belt, you’ll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- CHAMPION RC12YC Copper Plus Automotive Spark Plug (71-1)
- ASTATIC Classic External CB Speaker, 5Ws (302-VS4)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7555 (7555)
- STENS Oem Replacement Belt 265-811 For Mtd 954-0430B (Package Of Two) (265-811)
- STENS Belt For Dixie Chopper X2500-50Hd And Xf2300-50Hd 041504899 Lawn Mowers (258-081)
- STENS K5763-34712 K5371-34710 Fan Belt For Kubota Rck60, Rck60B, Rck60D Series (266-116)
- STENS Oem Replacement Belt 265-932 For Wright Mfg. 71460003 (265-932)
- STENS Oem Replacement Belt 265-482 For Exmark 1-323280 (265-482)
- STENS Belt For Allis Chalmers 71336137, Ariens 07205700, Dayco L566 Lawn Mowers (258-066)
- GATES Fhp Medium Horse-Power V-Belt, 6982 (6982)
- Stens Automotive Belts