Shop All Automotive Belts
Stens
Oem Replacement Belt 265-348 For Scag 48203
Mfr # 265-348
Zoro # G304240109
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 39-1/2 in
- Application Drive
- Type Raw Edge
- Replaces Encore 363212, Scag 48203, 48585, Toro 26-9670, Worldlawn 363212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-348
- Zoro # G304240109
- UPC # 23899021772
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 39-1/2 in |
Details
Application | Drive |
Type | Raw Edge |
Replaces | Encore 363212, Scag 48203, 48585, Toro 26-9670, Worldlawn 363212 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON The Box Buddy (07720)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6S)
- GATES Radiator Hose, 1 3/8 ID x 3 Ft, EPDM (24222)
- CENTRAL TOOLS Digital Tire Tread Depth Gauge, 3S402A (3S402A)
- STENS Oem Replacement Belt 265-921 For Kubota K5647-34710 (265-921)
- STENS Oem Replacement Belt 265-703 For Husqvarna 542202150 (265-703)
- STENS Oem Replacement Belt 265-211 For Mtd 954-04043B (265-211)
- STENS New Oem Replacement Belt For Bad Boy Pup And Lightning With 48 In. Deck 041-1420-00, B-142 (265-347)
- STENS Oem Replacement Belt 265-267 For Toro 110-1790 (265-267)
- STENS Oem Replacement Belt 265-044 For Toro 110-9429 (265-044)
- STENS Oem Replacement Belt Fits For Ariens 07238300 266-004 266-004 (266-004)
- Stens Automotive Belts