Shop All Automotive Belts
Stens
Oem Replacement Belt 265-325 For Husqvarna 539117245
Mfr # 265-325
Zoro # G204239838
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 123 in
- Application Deck
- Width 5/8 in
- Type Covered
- Replaces AYP 539117245, Dixon 539117245, Husqvarna 539117245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-325
- Zoro # G204239838
- UPC # 23899432547
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 123 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | AYP 539117245, Dixon 539117245, Husqvarna 539117245 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A36165 PurolatorONE Advanced Air Filter (A36165)
- SMARTWASHER Parts Washer, 15 gal., 300 GPH, HDPE, Mobile (14161)
- ILC Replacement For GE GENERAL ELECTRIC GE H7557 (WW-1YCQ-9)
- BILTEK Biltek NPTC-560G-134-1L HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit with Quick Coupler High & Low (NPTC-560G-134-1L)
- STENS Oem Replacement Belt 265-653 For Scag 483741 (265-653)
- STENS Oem Replacement Belt Fits John Deere 737 & 757 Tcu13195 265-181 (265-181)
- STENS Oem Replacement Belt 265-933 For Wright Mfg. 71460013 (265-933)
- STENS Oem Replacement Belt 265-905 For Ariens 07200007 (265-905)
- STENS Oem Replacement Belt 265-800 For Cub Cadet 01009787P (265-800)
- STENS Oem Replacement Belt 265-064 For Ayp 532196857 (265-064)
- STENS Belt For Dixie Chopper X2500-50Hd And Xf2300-50Hd 041504899 Lawn Mowers (258-081)
- Stens Automotive Belts