Shop All Automotive Belts
Stens
Oem Replacement Belt 265-291 For Honda 22431-Vg3-B50
Mfr # 265-291
Zoro # G604239926
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 in
- Width 3/8 in
- Application Drive
- Type Raw Edge
- Replaces Honda 22431-VG3-B50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-291
- Zoro # G604239926
- UPC # 23899351930
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 38 in |
Width | 3/8 in |
Details
Application | Drive |
Type | Raw Edge |
Replaces | Honda 22431-VG3-B50 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Depressed Type Hole Plug 2 1/2" Hole 3" Head Dia PK25 (13405PK)
- FUSION Heavy Duty Charging Clip, 50A/75A, Red (602035R)
- FOUR SEASONS O-Ring, 24131 (24131)
- MONARCH Microfiber Cloths 16 x 16 Orange , 12PK (M915100-OR)
- STENS Oem Replacement Belt For Scag Smtc Tiger Cub Stwc And Smwc Wildcat With 52 In. Deck (265-168)
- STENS Oem Replacement Belt 265-070 For Ayp 532161597 (265-070)
- STENS Oem Replacement Belt 265-355 For Country Clipper D-3914 (265-355)
- STENS Oem Replacement Belt 265-422 For Dixie Chopper 2010B100W (265-422)
- STENS New Oem Replacement Belt For Ferris Many Is1500Z Series Mowers 5023496 (266-191)
- STENS Oem Replacement Belt 265-706 For Hustler 600979 (265-706)
- STENS Fan Belt For Ferris Is1500Zx Is2000Z Is1500Z Series Mowers 5100555 (266-156)
- Stens Automotive Belts