Shop All Automotive Belts
Stens
Oem Replacement Belt 265-272 For Snapper 7010749Yp
Mfr # 265-272
Zoro # G004239885
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 71-1/4 in
- Application Drive
- Type Double V
- Replaces Ref No AA68, Snapper 1-0749, 7010749, 7010749YP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-272
- Zoro # G004239885
- UPC # 23899021673
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 71-1/4 in |
Details
Application | Drive |
Type | Double V |
Replaces | Ref No AA68, Snapper 1-0749, 7010749, 7010749YP |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- MARADYNE Compact Bolt-On Fan, 12VDC, 6-1/2 in. Dia. (F-320212)
- QUICKCABLE Add On Connector, Neg, 2/0, Left., PK50 (3420-050N)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- STENS Oem Replacement Belt 266-164 For Bad Boy 041-6400-00 (266-164)
- STENS Oem Replacement Belt 265-536 For Mtd 954-0349 (265-536)
- STENS Oem Replacement Belt 265-067 For Ayp 532148763 (265-067)
- STENS OEM Replacement Belt For John Deere X330, X350, X354, X370, X380, X384 (266-292)
- STENS Oem Replacement Belt 265-418 For Exmark 109-5364 (265-418)
- STENS Oem Replacement Belt 265-621 For Cub Cadet 954-04208A (265-621)
- GOODYEAR Belts 15370 V-Belt, 15/32 in. wide, 37 in. Length (GY15370)
- Stens Automotive Belts