Shop All Automotive Belts
Stens
Oem Replacement Belt 265-267 For Toro 110-1790
Mfr # 265-267
Zoro # G104239921
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-5/8 in
- Application Drive
- Width 1/2 in
- Type Cogged
- Replaces Toro 110-1790
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-267
- Zoro # G104239921
- UPC # 23899410132
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 21-5/8 in |
Width | 1/2 in |
Details
Application | Drive |
Type | Cogged |
Replaces | Toro 110-1790 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES Tow Hook, 15600TW (15600TW)
- PROFESSIONAL LAB Pro Surf Lead Test Kit (LS104)
- TRUCK-LITE Super 50, 12-Port, 16 Terminal, Grey/Clear Plastic, Surface Mount, Junction Box, Kit (50600)
- RIG RITE Rig Rite 650 Wire Hole Cover (650)
- STENS New 265-113 Oem Replacement Belt For Troy-Bilt 34066-34343 With 26 In. And 33 In. Decks 1770334 (265-113)
- STENS Oem Replacement Belt 265-525 For Murray 579932Ma (265-525)
- STENS Oem Spec Belt Replaces Club Car 1016203 265-111 (265-111)
- STENS Oem Replacement Belt 265-795 For Snapper 1757811 (265-795)
- STENS Oem Replacement Belt 265-589 For E-Z-Go 618630 (265-589)
- STENS Oem Replacement Belt 265-527 For Ariens 07200116 (265-527)
- STENS Oem Replacement Belt 265-312 For John Deere M151277 (265-312)
- Stens Automotive Belts