Shop All Automotive Belts
Stens
Oem Replacement Belt 265-220 For Ayp 532197242
Mfr # 265-220
Zoro # G304239677
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 138-3/4 in
- Application Deck
- Width 5/8 in
- Type Covered
- Replaces AYP 197242, 532197242, 593773401, Craftsman 33154, Husqvarna 197242, 532197242, 593773401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-220
- Zoro # G304239677
- UPC # 23899296224
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 138-3/4 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | AYP 197242, 532197242, 593773401, Craftsman 33154, Husqvarna 197242, 532197242, 593773401 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, Anti-Wear, 6 In, For A5516 (1303300)
- AGS Brass Elbow Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-29B)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (PA1636-FN)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK25 (347PK25)
- STENS Belt For Gates 69141, Goodyear 851410, Ref No B138 Lawn Mowers (258-141)
- STENS Belt For Simplicity 122039, 122039Sm, 1666654Sm, 1679717 Lawn Mowers (238-032)
- STENS Oem Replacement Belt 265-936 For Wright Mfg. 71460065 (265-936)
- STENS Oem Replacement Belt 265-264 For Mtd 954-0642 (265-264)
- STENS Mtd Deck Belt For Bad Boy 42" Czt, 54" Mz Magnum Mowers 266-167 041-4022-00 (266-167)
- STENS Oem Replacement Belt 265-665 For John Deere M154897 (265-665)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 7PK2285 (7PK2285)
- Stens Automotive Belts