Shop All Automotive Belts
Stens
Oem Replacement Belt 265-215 For Scag 48202A
Mfr # 265-215
Zoro # G704239628
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Length 52-1/4 in
- Width 1-1/8 in
- Type Banded
- Replaces Scag 48202, 48202A, Snapper 1-7333, 7017333, 7017333YP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-215
- Zoro # G704239628
- UPC # 23899021635
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 52-1/4 in |
Width | 1-1/8 in |
Details
Application | Drive |
Type | Banded |
Replaces | Scag 48202, 48202A, Snapper 1-7333, 7017333, 7017333YP |
Description
Stens electric starters quickly turn over outdoor power equipment engines with exceptional ease and efficiency. These starters are specifically made to withstand the harsh environmental conditions common to lawn and garden machines. They work flawlessly through hot and cold temperature extremes, high humidity and dusty environments. Stens starters feature high quality magnets for speedy engine starts. Sealed housings and bearings keep interior components cleaner. Quality brushes and bushings provide a reliably long service life. Stens electric starters are made with premium materials and craftsmanship to deliver high performance results. Superior quality delivers more dependable performance over the life of the starter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners, Black, 401171 (401171)
- UFLEX USA UFlex T71FC Single Cable Rotary Steering Helm (T71FC)
- ECCO SAFETY GROUP CONTROL BOX: LED SAFETY DIRECTOR 3410 SERIES (3410CB)
- BALDWIN FILTERS Air Filter, 5-5/16 x 1-5/8 in. (PA3953)
- STENS Oem Spec Replacement Deck Belt Toro Z Master 72" Deck Cuts 265-161 (265-161)
- STENS M805011 Fan Belt For John Deere 3235A, 3235B, 3235C, 1435 (266-123)
- STENS Oem Replacement Belt 265-528 For Mtd 754-04088 (265-528)
- STENS Oem Replacement Belt 265-870 For Scag 483242 (265-870)
- STENS Belt For Ford/New Holland 330503, Ariens 07200015 Lawn Mowers (248-097)
- STENS Deck Belt For Murray 42500X30B 425015X92A 425017X190B 265-031 (265-031)
- GATES High Capacity V-Belt(Standard) - Blower, 7312 (7312)
- Stens Automotive Belts