Shop All Automotive Belts
Stens
Oem Replacement Belt 265-199 For Snapper 7022252Yp
Mfr # 265-199
Zoro # G304239813
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 74 in
- Application Drive
- Type Double V
- Replaces AL-KO P138710232, Murray 1001223, 1001223MA, 710232, Ref No AA71, AA73, Snapper 1-8236, 2-2252, 7018236, 7022252, 7022252YP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-199
- Zoro # G304239813
- UPC # 23899021598
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 74 in |
Details
Application | Drive |
Type | Double V |
Replaces | AL-KO P138710232, Murray 1001223, 1001223MA, 710232, Ref No AA71, AA73, Snapper 1-8236, 2-2252, 7018236, 7022252, 7022252YP |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wide Strap Tie, 15.1", 120lb., PK100 (83-6043)
- ROADPRO Car Vacuum Tire Inflator 12v Portable Air Pump and Vacuum Cleaner (RP26224)
- RONSTAN Battlestick Telescopic Light Alloy 740-1120Mm Long (RF3134)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN12YC (404)
- STENS New Oem Replacement Belt For Husqvarna Most Cz 4815, Cz 4817, Cz 4818, Ez 4824, Ez 4824 K 539107709 (266-182)
- STENS Belt For Craftsman 48324, Std324980, Goodyear 84980 Lawn Mowers (248-098)
- STENS Oem Replacement Belt 265-868 For Scag 483240 (265-868)
- STENS Oem Replacement Belt For Toro Power Clear 721 Snowblowers 121-6622 (265-023)
- STENS Oem Replacement Belt 265-753 For Cub Cadet 01005376P (265-753)
- STENS Oem Replacement Belt 265-431 For Bad Boy 041-1560-00 (265-431)
- CLOYES Timing Chain Kit, 9-0511S (9-0511S)
- Stens Automotive Belts