Shop All Automotive Belts
Stens
Oem Replacement Belt 265-154 For Stihl 9490 000 7851
Mfr # 265-154
Zoro # G104239785
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Length 34 in
- Width 3/8 in
- Type Cogged
- Replaces Stihl 9490 000 7851
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-154
- Zoro # G104239785
- UPC # 23899193318
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 34 in |
Width | 3/8 in |
Details
Application | Drive |
Type | Cogged |
Replaces | Stihl 9490 000 7851 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Jcase, Female Fuse, 25A (82-FMX-25A)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- MOTORMITE Circular Linkage Clip Assortment, 90093 (90093)
- TOTAL SOLUTIONS 5 Gal. Car Wash & Wax Bottle, Wash and Wax (1205005)
- STENS Oem Replacement Belt 265-753 For Cub Cadet 01005376P (265-753)
- STENS Oem Replacement Belt 265-836 For Exmark 1-403174 (265-836)
- STENS Belt For Allis Chalmers 1110, 121078, 2025309, 2025663 Lawn Mowers (248-035)
- STENS New Oem Replacement Belt For Murray 42 In. Deck 1993 37X75Ma, 37X75 (265-494)
- STENS Belt For Ariens 07212400, 07215500, Craftsman 4454J Lawn Mowers (248-065)
- STENS Oem Replacement Belt 265-069 For Ayp 532140294 (265-069)
- DAYCO Serpentine Belt, Industry Number 6PK1310 (5060515)
- Stens Automotive Belts